- Coupling Size: L075
- Insert Style: Solid
- Material: Nitrile Butadiene Rubber
- Black
| Insert Style | Solid |
| HP @ RPM | 2.3 hp @ 1800 rpm |
| Material | Nitrile Butadiene Rubber |
| Temperature Range [Max] | 212 °F |
| Torque Rating | 81 in lb |
| Temperature Range [Min] | -40 °F |
| No. of Legs | 6 |
| Color | Black |
| Coupling Size | L075 |
| Outside Dia. | 1.75 in |
| Material External Use | Rubber |
| RPM [Max] | 3600 rpm |
| Weight | 0.03 LB |
| EAN or UPC | 697950149011 |

