- 90 Coupling Size
- Rubber Material
description
- Nitrile butadiene rubber is a flexible elastomer material that is oil resistant, resembles natural rubber in resilience and elasticity. Good resistance to oil.
| HP @ RPM | 4.1 hp @ 1800 rpm |
| Coupling Size | 90 |
| Material Internal Use | Carbon Steel |
| Torque Rating | 144 in lb |
| O.D. | 4.4 in |
| No. of Legs | 6 |
| Temperature Range [Max] | 212 °F |
| Material | Buna-N (Nitrile Rubber) |
| RPM [Max] | 3600 rpm |
| Insert Style | One Piece |
| Outside Dia. | 2.125 in |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Material External Use | Rubber |
| Weight | 0.04 LB |
| EAN or UPC | 697950149028 |

