- 99 Coupling Size
- Rubber Material
description
- Nitrile butadiene rubber is a flexible elastomer material that is oil resistant, resembles natural rubber in resilience and elasticity. Good resistance to oil.
| Material External Use | Rubber |
| Material | Buna-N (Nitrile Rubber) |
| No. of Legs | 6 |
| Outside Dia. | 2 17/32 in |
| Temperature Range [Max] | 212 °F |
| Coupling Size | 99 |
| Color | Black |
| Torque Rating | 512 in lb |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 3600 rpm |
| Insert Style | One Piece |
| Weight | 0.07 LB |
| EAN or UPC | 697950149035 |

