- Coupling Size: L110
- Insert Style: Solid
- Material: Nitrile Butadiene Rubber
- Black
description
- Nitrile butadiene rubber is a flexible elastomer material that is oil resistant, resembles natural rubber in resilience and elasticity. Good resistance to oil.
| Color | Black |
| Insert Style | Solid |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Material External Use | Rubber |
| No. of Legs | 6 |
| Outside Dia. | 3.3125 in |
| HP @ RPM | 21.6 hp @ 1800 rpm |
| RPM [Max] | 3600 rpm |
| Coupling Size | L110 |
| Material | Nitrile Butadiene Rubber |
| Torque Rating | 756 in lb |
| Weight | 0.14 LB |
| EAN or UPC | 697950149042 |

