Skip to content Skip to navigation menu
MartinSRL190/OPEN

SRL190/OPEN

Nitrile Butadiene Rubber Jaw Type Coupling Insert
Item #111994932
  • Coupling Size: L190
  • Insert Style: Open Center
  • Material: Nitrile Butadiene Rubber
  • Black
MartinSRL190/OPEN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling Size: L190
  • Insert Style: Open Center
  • Material: Nitrile Butadiene Rubber
  • Black
Coupling Size L190
Insert Style Open Center
Material Nitrile Butadiene Rubber
Color Black
Weight 1.0 LB
EAN or UPC 697950795379
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison