- Coupling Size: L225
- Insert Style: Open Center
- Material: Nitrile Butadiene Rubber
- Black
| Material | Nitrile Butadiene Rubber |
| Insert Style | Open Center |
| Color | Black |
| Coupling Size | L225 |
| Weight | 1.0 LB |
| EAN or UPC | 697950795393 |
| Material | Nitrile Butadiene Rubber |
| Insert Style | Open Center |
| Color | Black |
| Coupling Size | L225 |
| Weight | 1.0 LB |
| EAN or UPC | 697950795393 |