- Coupling Size: L070
- Insert Style: Solid
- Material: Urethane
- Blue
| Coupling Size | L070 |
| Insert Style | Solid |
| Outside Dia. | 1.375 in |
| RPM [Max] | 3600 rpm |
| No. of Legs | 6 |
| Temperature Range [Max] | 275 °F |
| Torque Rating | 42 in lb |
| Material External Use | Urethane |
| Temperature Range [Min] | -30 °F |
| Color | Blue |
| Material | Urethane |
| HP @ RPM | 1.2 hp @ 1800 rpm |
| Weight | 0.02 LB |
| EAN or UPC | 697950180618 |

