- 90 Coupling Size
- Urethane Material
| Torque Rating | 140 in lb |
| Color | Ivory |
| Temperature Range [Max] | 275 °F |
| No. of Legs | 6 |
| Material External Use | Urethane |
| Coupling Size | 90 |
| Insert Style | One Piece |
| Outside Dia. | 2.125 in |
| Temperature Range [Min] | -30 °F |
| RPM [Max] | 3600 rpm |
| HP @ RPM | 4 hp @ 1800 rpm |
| Material | Urethane Spider |
| Weight | 0.04 LB |
| EAN or UPC | 697950180632 |

