- 99 Coupling Size
- Urethane Material
| Material | Urethane Spider |
| No. of Legs | 6 |
| Material External Use | Urethane |
| Insert Style | One Piece |
| Temperature Range [Max] | 275 °F |
| Color | Ivory |
| HP @ RPM | 8.3 hp @ 1800 rpm |
| Temperature Range [Min] | -30 °F |
| RPM [Max] | 3600 rpm |
| Coupling Size | 99 |
| Outside Dia. | 2.53125 in |
| Torque Rating | 290 in lb |
| Weight | 0.07 LB |
| EAN or UPC | 697950180649 |

