- Coupling Size: L190
- Insert Style: Solid
- Material: Urethane
- Blue
| HP @ RPM | 43.2 hp @ 1800 rpm |
| Insert Style | Solid |
| Material | Urethane |
| Outside Dia. | 4.5 in |
| Torque Rating | 1512 in lb |
| No. of Legs | 6 |
| Material External Use | Urethane |
| Temperature Range [Max] | 275 °F |
| RPM [Max] | 3600 rpm |
| Temperature Range [Min] | -30 °F |
| Coupling Size | L190 |
| Color | Blue |
| Weight | 0.27 LB |
| EAN or UPC | 697950180670 |

