- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 18 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Series | 1008 |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 2.119 in |
| Width Across Teeth | 0.812 in |
| Bushing Type | Taper-Lock |
| Hub Type | A |
| Teeth Face Width | 1 in |
| Bore Range [Max] | 1 in |
| Material External Use | Steel |
| Finished Bore | N/A |
| Belt Pitch | 3/8 in |
| Hub Projection | 1/8 in |
| Bore Size [Min] | 0.5 in |
| Material Internal Use | Atomized Metals |
| Belt Width | 0.75 in |
| Construction Internal | Solid |
| Flange O.D. | 2.375 in |
| Type | KF-1 |
| Pitch Dia. | 2.149 in |
| Pitch Diameter | 2.149 in |
| Bore Size [Max] | 1 in |
| Bore Type | Bushed |
| Length Through Bore | 0.875 in |
| Material | Steel |
| Belt Size | L |
| No. of Teeth | 18 |
| Bushing Bore Size [Max] | 1 in |
| Weight | 0.45 LB |
| EAN or UPC | 697950083216 |

