- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 20 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Hub Type | A |
| Material External Use | Steel |
| Belt Pitch | 1/2 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1210 |
| Hub Projection | N/A |
| Belt Width | 3 in |
| Type | KF-1 |
| Bushing Bore Size [Max] | 1.26 in |
| Pitch Diameter | 3.183 in |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 2.438 in |
| Bore Type | Bushed |
| Material | Steel |
| Width Across Teeth | 3.125 in |
| Material Internal Use | Carbon Steel |
| Belt Size | H |
| Teeth Face Width | 3.375 in |
| Outside Dia. | 3.129 in |
| Hub Dia. | N/A |
| Finished Bore | N/A |
| Flange O.D. | 3.415 in |
| No. of Teeth | 20 |
| Bore Range [Max] | 1.25 in |
| Pitch Dia. | 3.183 in |
| Bore Size [Max] | 1.26 in |
| Construction Internal | Solid |
| Weight | 3.9 LB |
| EAN or UPC | 697950083261 |

