- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 20 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Type | Bushed |
| Pitch Diameter | 2.387 in |
| Material Internal Use | Atomized Metals |
| Type | CF-1 |
| Bushing Type | Taper-Lock |
| Belt Width | 0.5 in |
| Bushing Series | 1008 |
| Length Through Bore | 0.875 in |
| Width Across Teeth | 0.563 in |
| Bore Size [Min] | 0.5 in |
| Teeth Face Width | 0.75 in |
| Finished Bore | N/A |
| Pitch Dia. | 2.387 in |
| Outside Dia. | 2.357 in |
| Hub Projection | 1/8 in |
| Belt Size | L |
| Material External Use | Steel |
| No. of Teeth | 20 |
| Bore Range [Min] | 0.5 in |
| Hub Dia. | 1.687 in |
| Bore Size [Max] | 1 in |
| Hub Type | B |
| Belt Pitch | 3/8 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 1 in |
| Construction Internal | Solid |
| Material | Steel |
| Bore Range [Max] | 1 in |
| Flange O.D. | 2.613 in |
| Weight | 0.68 LB |
| EAN or UPC | 697950083278 |

