- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 20 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Pitch | 3/8 in |
| Material | Steel |
| Bushing Type | Taper-Lock |
| Bore Size [Max] | 1 in |
| Material External Use | Steel |
| Pitch Dia. | 2.387 in |
| Bushing Bore Size [Min] | 0.5 in |
| Finished Bore | N/A |
| Construction Internal | Solid |
| Length Through Bore | 0.875 in |
| Hub Type | A |
| Type | KF-1 |
| Bore Type | Bushed |
| No. of Teeth | 20 |
| Outside Dia. | 2.357 in |
| Width Across Teeth | 0.812 in |
| Bore Range [Max] | 1 in |
| Bushing Bore Size [Max] | 1 in |
| Belt Size | L |
| Bore Range [Min] | 0.5 in |
| Flange O.D. | 2.613 in |
| Bushing Series | 1008 |
| Teeth Face Width | 1 in |
| Bore Size [Min] | 0.5 in |
| Belt Width | 0.75 in |
| Pitch Diameter | 2.387 in |
| Material Internal Use | Atomized Metals |
| Weight | 0.68 LB |
| EAN or UPC | 697950083285 |

