- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 22 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Size [Min] | 0.5 in |
| Flange O.D. | 3.733 in |
| Pitch Dia. | 3.501 in |
| Type | KF-1 |
| Bushing Bore Size [Max] | 1.625 in |
| Bushing Bore Size [Min] | 0.5 in |
| No. of Teeth | 22 |
| Belt Width | 1.5 in |
| Belt Pitch | 1/2 in |
| Width Across Teeth | 1.565 in |
| Material External Use | Steel |
| Hub Type | A |
| Bore Type | Bushed |
| Teeth Face Width | 1.813 in |
| Finished Bore | N/A |
| Pitch Diameter | 3.501 in |
| Material Internal Use | Atomized Metals |
| Bore Size [Max] | 1.625 in |
| Construction Internal | Solid |
| Material | Steel |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1615 |
| Bushing Type | Taper-Lock |
| Outside Dia. | 3.447 in |
| Belt Size | H |
| Bore Range [Max] | 1.625 in |
| Length Through Bore | 1.813 in |
| Weight | 2.86 LB |
| EAN or UPC | 697950083315 |

