- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 22 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Material Internal Use | Carbon Steel |
| Teeth Face Width | 1.25 in |
| Construction Internal | Solid |
| Material | Steel |
| Pitch Dia. | 2.626 in |
| Hub Projection | 3/8 in |
| Finished Bore | N/A |
| Hub Type | A |
| Material External Use | Steel |
| Length Through Bore | 0.875 in |
| Bushing Series | 1008 |
| Bushing Type | Taper-Lock |
| Bore Type | Bushed |
| Flange O.D. | 2.852 in |
| Pitch Diameter | 2.626 in |
| Belt Size | L |
| Width Across Teeth | 1.063 in |
| Belt Width | 1 in |
| Type | KF-1 |
| Bore Size [Min] | 0.5 in |
| Bore Range [Min] | 0.5 in |
| Bore Size [Max] | 1 in |
| Outside Dia. | 2.596 in |
| Bore Range [Max] | 1 in |
| No. of Teeth | 22 |
| Belt Pitch | 3/8 in |
| Bushing Bore Size [Max] | 1 in |
| Bushing Bore Size [Min] | 0.5 in |
| Weight | 1.3 LB |
| EAN or UPC | 697950083360 |

