- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 22 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| No. of Teeth | 22 |
| Material External Use | Cast Iron |
| Material | Cast Iron |
| Type | KF-1 |
| Bore Size [Max] | 2.5 in |
| Length Through Bore | 1.75 in |
| Pitch Diameter | 6.127 in |
| Belt Width | 2 in |
| Bushing Type | Taper-Lock |
| Finished Bore | N/A |
| Construction Internal | Solid |
| Belt Size | XH |
| Bore Range [Min] | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Width Across Teeth | 2.25 in |
| Teeth Face Width | 2.563 in |
| Bore Type | Bushed |
| Belt Pitch | 7/8 in |
| Pitch Dia. | 6.127 in |
| Outside Dia. | 6.017 in |
| Flange O.D. | 6.656 in |
| Bushing Series | 2517 |
| Bushing Bore Size [Max] | 2.5 in |
| Material Internal Use | Cast Iron |
| Hub Type | A |
| Bore Range [Max] | 2.5 in |
| Weight | 11.0 LB |
| EAN or UPC | 697950083377 |

