- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 22 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Type | Bushed |
| Finished Bore | N/A |
| Teeth Face Width | 3.625 in |
| Belt Size | XH |
| Bore Size [Max] | 2.5 in |
| Material | Cast Iron |
| Bushing Bore Size [Max] | 2.5 in |
| Material External Use | Cast Iron |
| Belt Width | 3 in |
| Bore Range [Max] | 2.5 in |
| Bore Size [Min] | 0.5 in |
| Belt Pitch | 7/8 in |
| Bushing Series | 2517 |
| Bushing Type | Taper-Lock |
| Length Through Bore | 1.75 in |
| Pitch Diameter | 6.127 in |
| Material Internal Use | Cast Iron |
| Bushing Bore Size [Min] | 0.5 in |
| Pitch Dia. | 6.127 in |
| Hub Type | A |
| No. of Teeth | 22 |
| Width Across Teeth | 3.313 in |
| Outside Dia. | 6.017 in |
| Bore Range [Min] | 0.5 in |
| Flange O.D. | 6.656 in |
| Type | KF-1 |
| Construction Internal | Solid |
| Weight | 12.36 LB |
| EAN or UPC | 697950083384 |

