- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 24 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Size [Max] | 1.26 in |
| No. of Teeth | 24 |
| Teeth Face Width | 0.75 in |
| Construction Internal | Solid |
| Material External Use | Steel |
| Bore Range [Min] | 0.5 in |
| Belt Size | L |
| Bore Range [Max] | 1.25 in |
| Finished Bore | N/A |
| Material Internal Use | Atomized Metals |
| Length Through Bore | 1 in |
| Hub Projection | 1/4 in |
| Width Across Teeth | 0.563 in |
| Hub Dia. | 2 1/4 in |
| Pitch Diameter | 2.865 in |
| Flange O.D. | 3.08 in |
| Type | CF-1 |
| Material | Steel |
| Bushing Series | 1210 |
| Pitch Dia. | 2.865 in |
| Bushing Bore Size [Max] | 1.26 in |
| Bore Type | Bushed |
| Hub Type | B |
| Bushing Type | Taper-Lock |
| Bore Size [Min] | 0.5 in |
| Outside Dia. | 2.835 in |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Pitch | 3/8 in |
| Belt Width | 0.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950083438 |

