- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 24 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Type | Bushed |
| Length Through Bore | 1 in |
| Outside Dia. | 2.835 in |
| Bore Size [Max] | 1.26 in |
| Bushing Bore Size [Max] | 1.26 in |
| Bushing Series | 1210 |
| No. of Teeth | 24 |
| Material Internal Use | Atomized Metals |
| Hub Projection | 1/4 in |
| Width Across Teeth | 0.812 in |
| Belt Pitch | 3/8 in |
| Material | Steel |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Type | Taper-Lock |
| Belt Width | 0.75 in |
| Construction Internal | Solid |
| Belt Size | L |
| Bore Range [Max] | 1.25 in |
| Teeth Face Width | 1 in |
| Material External Use | Steel |
| Type | KF-1 |
| Bore Size [Min] | 0.5 in |
| Pitch Diameter | 2.865 in |
| Pitch Dia. | 2.865 in |
| Bore Range [Min] | 0.5 in |
| Hub Type | A |
| Finished Bore | N/A |
| Flange O.D. | 3.08 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950083445 |

