- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 26 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Type | KF-1 |
| Bore Type | Bushed |
| Belt Size | H |
| Bore Range [Min] | 0.5 in |
| Teeth Face Width | 1.813 in |
| Bushing Type | Taper-Lock |
| Flange O.D. | 4.369 in |
| Width Across Teeth | 1.563 in |
| Finished Bore | N/A |
| No. of Teeth | 26 |
| Bushing Bore Size [Max] | 2 in |
| Length Through Bore | 1.813 in |
| Belt Width | 1.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Hub Type | A |
| Outside Dia. | 4.084 in |
| Material Internal Use | Carbon Steel |
| Construction Internal | Solid |
| Pitch Dia. | 4.138 in |
| Bushing Series | 2012 |
| Bore Size [Min] | 0.5 in |
| Belt Pitch | 1/2 in |
| Pitch Diameter | 4.138 in |
| Material | Steel |
| Bore Size [Max] | 2 in |
| Material External Use | Steel |
| Bore Range [Max] | 2 in |
| Weight | 3.8 LB |
| EAN or UPC | 697950083490 |

