- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 26 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Size [Max] | 1.26 in |
| Belt Pitch | 3/8 in |
| No. of Teeth | 26 |
| Hub Type | B |
| Construction Internal | Solid |
| Material | Steel |
| Pitch Dia. | 3.104 in |
| Material External Use | Steel |
| Bushing Type | Taper-Lock |
| Outside Dia. | 3.074 in |
| Finished Bore | N/A |
| Flange O.D. | 3.328 in |
| Bushing Bore Size [Min] | 0.5 in |
| Width Across Teeth | 0.563 in |
| Belt Width | 0.5 in |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.25 in |
| Belt Size | L |
| Bore Type | Bushed |
| Type | CF-1 |
| Hub Dia. | 2 1/2 in |
| Bushing Bore Size [Max] | 1.26 in |
| Pitch Diameter | 3.104 in |
| Material Internal Use | Atomized Metals |
| Hub Projection | 1/4 in |
| Teeth Face Width | 0.75 in |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 1 in |
| Bushing Series | 1210 |
| Weight | 1.12 LB |
| EAN or UPC | 697950083520 |

