- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 26 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Max] | 1.25 in |
| Bushing Series | 1210 |
| Width Across Teeth | 1.062 in |
| Bore Range [Min] | 0.5 in |
| Pitch Dia. | 3.104 in |
| Bushing Type | Taper-Lock |
| Length Through Bore | 1.25 in |
| Bushing Bore Size [Max] | 1.26 in |
| Bushing Bore Size [Min] | 0.5 in |
| Outside Dia. | 3.074 in |
| Material External Use | Steel |
| Hub Type | A |
| Pitch Diameter | 3.104 in |
| Finished Bore | N/A |
| Material Internal Use | Atomized Metals |
| Belt Width | 1 in |
| Type | KF-1 |
| Belt Size | L |
| Construction Internal | Solid |
| No. of Teeth | 26 |
| Bore Size [Min] | 0.5 in |
| Bore Type | Bushed |
| Flange O.D. | 3.328 in |
| Material | Steel |
| Bore Size [Max] | 1.26 in |
| Teeth Face Width | 1.25 in |
| Belt Pitch | 3/8 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950083544 |

