- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 28 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Material External Use | Steel |
| Type | KF-1 |
| Belt Pitch | 1/2 in |
| Width Across Teeth | 1.563 in |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 28 |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2 in |
| Material | Steel |
| Pitch Dia. | 4.456 in |
| Pitch Diameter | 4.456 in |
| Bore Size [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Teeth Face Width | 1.813 in |
| Hub Type | A |
| Belt Size | H |
| Bore Size [Max] | 2 in |
| Belt Width | 1.5 in |
| Outside Dia. | 4.402 in |
| Finished Bore | N/A |
| Flange O.D. | 4.687 in |
| Material Internal Use | Carbon Steel |
| Construction Internal | Solid |
| Bushing Series | 2012 |
| Length Through Bore | 1.813 in |
| Bore Type | Bushed |
| Weight | 4.81 LB |
| EAN or UPC | 697950083582 |

