- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 28 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Finished Bore | N/A |
| Belt Width | 2 in |
| Teeth Face Width | 2.344 in |
| Type | KF-1 |
| Construction Internal | Solid |
| Bore Size [Min] | 0.5 in |
| Belt Pitch | 1/2 in |
| Bore Range [Max] | 2 in |
| Bushing Series | 2012 |
| No. of Teeth | 28 |
| Material External Use | Steel |
| Hub Type | A |
| Width Across Teeth | 2.094 in |
| Bore Type | Bushed |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2 in |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 4.456 in |
| Belt Size | H |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Outside Dia. | 4.402 in |
| Bushing Type | Taper-Lock |
| Length Through Bore | 1.797 in |
| Bore Size [Max] | 2 in |
| Pitch Dia. | 4.456 in |
| Flange O.D. | 4.687 in |
| Weight | 5.1 LB |
| EAN or UPC | 697950083599 |

