- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 28 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Teeth Face Width | 1 in |
| Bore Range [Min] | 0.5 in |
| Belt Width | 0.75 in |
| Material Internal Use | Atomized Metals |
| Type | KF-1 |
| Belt Size | L |
| Bore Size [Max] | 1.625 in |
| No. of Teeth | 28 |
| Belt Pitch | 3/8 in |
| Length Through Bore | 1 in |
| Material | Steel |
| Bore Range [Max] | 1.625 in |
| Pitch Diameter | 3.342 in |
| Bushing Type | Taper-Lock |
| Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Bushing Series | 1610 |
| Finished Bore | N/A |
| Pitch Dia. | 3.342 in |
| Bushing Bore Size [Max] | 1.625 in |
| Width Across Teeth | 0.812 in |
| Bushing Bore Size [Min] | 0.5 in |
| Flange O.D. | 3.566 in |
| Construction Internal | Solid |
| Bore Type | Bushed |
| Hub Type | A |
| Outside Dia. | 3.312 in |
| Weight | 1.2 LB |
| EAN or UPC | 697950083629 |

