- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 30 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Pitch Dia. | 3.581 in |
| Hub Projection | 1/4 in |
| Bore Size [Max] | 1.625 in |
| Bore Range [Min] | 0.5 in |
| Flange O.D. | 3.805 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Type | Bushed |
| Type | CF-1 |
| Outside Dia. | 3.551 in |
| Belt Size | L |
| Bushing Type | Taper-Lock |
| Hub Type | B |
| Bushing Series | 1610 |
| Material Internal Use | Atomized Metals |
| Material External Use | Steel |
| Belt Pitch | 3/8 in |
| Belt Width | 0.5 in |
| Width Across Teeth | 0.563 in |
| Teeth Face Width | 0.75 in |
| Length Through Bore | 1 in |
| Finished Bore | N/A |
| Bore Size [Min] | 0.5 in |
| Pitch Diameter | 3.581 in |
| Hub Dia. | 2 7/8 in |
| No. of Teeth | 30 |
| Bore Range [Max] | 1.625 in |
| Construction Internal | Solid |
| Material | Steel |
| Bushing Bore Size [Max] | 1.625 in |
| Weight | 1.39 LB |
| EAN or UPC | 697950083704 |

