- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 30 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Max] | 1.625 in |
| Bushing Series | 1610 |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 3/8 in |
| Belt Size | L |
| Bore Size [Max] | 1.625 in |
| Material | Steel |
| Type | KF-1 |
| Flange O.D. | 3.805 in |
| Hub Type | A |
| Bushing Bore Size [Max] | 1.625 in |
| Bushing Type | Taper-Lock |
| Outside Dia. | 3.551 in |
| Material Internal Use | Atomized Metals |
| Length Through Bore | 1 in |
| Finished Bore | N/A |
| Construction Internal | Solid |
| Pitch Diameter | 3.581 in |
| Belt Width | 0.75 in |
| Bore Type | Bushed |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Teeth Face Width | 1 in |
| Width Across Teeth | 0.813 in |
| Pitch Dia. | 3.581 in |
| No. of Teeth | 30 |
| Weight | 1.61 LB |
| EAN or UPC | 697950083711 |

