- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 30 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Construction Internal | Solid |
| Bushing Series | 1610 |
| Bushing Bore Size [Min] | 0.5 in |
| Type | KF-1 |
| Pitch Dia. | 3.581 in |
| Material Internal Use | Atomized Metals |
| Finished Bore | N/A |
| Pitch Diameter | 3.581 in |
| Length Through Bore | 1.25 in |
| No. of Teeth | 30 |
| Bore Range [Max] | 1.625 in |
| Material External Use | Steel |
| Bore Size [Min] | 0.5 in |
| Hub Type | A |
| Belt Size | L |
| Teeth Face Width | 1.25 in |
| Bushing Type | Taper-Lock |
| Bore Size [Max] | 1.625 in |
| Belt Width | 1 in |
| Flange O.D. | 3.805 in |
| Outside Dia. | 3.551 in |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 3/8 in |
| Material | Steel |
| Bore Type | Bushed |
| Width Across Teeth | 1.062 in |
| Bushing Bore Size [Max] | 1.625 in |
| Weight | 1.9 LB |
| EAN or UPC | 697950083728 |

