- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 32 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 0.5 in |
| Width Across Teeth | 1.063 in |
| Pitch Diameter | 5.093 in |
| No. of Teeth | 32 |
| Hub Type | B |
| Material External Use | Steel |
| Finished Bore | N/A |
| Hub Projection | 0.437 in |
| Hub Dia. | 4.437 in |
| Bore Size [Min] | 0.5 in |
| Belt Size | H |
| Bore Size [Max] | 2.5 in |
| Bore Range [Max] | 2.5 in |
| Bore Type | Bushed |
| Type | CF-1 |
| Pitch Dia. | 5.093 in |
| Material | Steel |
| Bushing Series | 2517 |
| Bushing Bore Size [Max] | 2.5 in |
| Length Through Bore | 1.75 in |
| Material Internal Use | Atomized Metals |
| Belt Width | 1 in |
| Bushing Bore Size [Min] | 0.5 in |
| Flange O.D. | 5.323 in |
| Teeth Face Width | 1.313 in |
| Outside Dia. | 5.069 in |
| Construction Internal | Solid |
| Belt Pitch | 1/2 in |
| Bushing Type | Taper-Lock |
| Weight | 4.5 LB |
| EAN or UPC | 697950083759 |

