- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 32 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Series | 2517 |
| Outside Dia. | 5.039 in |
| Material External Use | Cast Iron |
| Flange O.D. | 5.323 in |
| Belt Width | 3 in |
| Construction Internal | Solid |
| Material | Cast Iron |
| Pitch Diameter | 5.093 in |
| Teeth Face Width | 3.375 in |
| Bushing Type | Taper-Lock |
| Material Internal Use | Cast Iron |
| Bore Type | Bushed |
| Hub Type | A |
| Belt Size | H |
| Bore Range [Min] | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Width Across Teeth | 3.125 in |
| Bore Range [Max] | 2.5 in |
| No. of Teeth | 32 |
| Pitch Dia. | 5.093 in |
| Bushing Bore Size [Min] | 0.5 in |
| Type | KF-1 |
| Bore Size [Max] | 2.5 in |
| Finished Bore | N/A |
| Bushing Bore Size [Max] | 2.5 in |
| Length Through Bore | 1.75 in |
| Belt Pitch | 1/2 in |
| Weight | 7.4 LB |
| EAN or UPC | 697950083780 |

