- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 32 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Type | CF-1 |
| Pitch Diameter | 3.82 in |
| Hub Type | B |
| Material Internal Use | Atomized Metals |
| Material External Use | Steel |
| Bushing Type | Taper-Lock |
| Bushing Series | 1610 |
| Finished Bore | N/A |
| Belt Size | L |
| Belt Pitch | 3/8 in |
| Pitch Dia. | 3.82 in |
| Material | Steel |
| Bore Range [Max] | 1.625 in |
| Teeth Face Width | 0.75 in |
| Bore Type | Bushed |
| Belt Width | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Width Across Teeth | 0.563 in |
| Flange O.D. | 4.044 in |
| No. of Teeth | 32 |
| Bore Range [Min] | 0.5 in |
| Bushing Bore Size [Max] | 1.625 in |
| Hub Projection | 1/4 in |
| Bore Size [Max] | 1.625 in |
| Construction Internal | Solid |
| Length Through Bore | 1 in |
| Hub Dia. | 3.062 in |
| Outside Dia. | 3.79 in |
| Weight | 1.9 LB |
| EAN or UPC | 697950083797 |

