- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 32 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Construction Internal | Solid |
| Belt Width | 0.75 in |
| Bushing Type | Taper-Lock |
| Material External Use | Steel |
| Bore Range [Max] | 1.625 in |
| Bore Size [Max] | 1.625 in |
| Flange O.D. | 4.044 in |
| Pitch Dia. | 3.82 in |
| Finished Bore | N/A |
| Length Through Bore | 1 in |
| Bushing Bore Size [Max] | 1.625 in |
| Material | Steel |
| Width Across Teeth | 0.812 in |
| Bushing Series | 1610 |
| Teeth Face Width | 1 in |
| Belt Size | L |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Bushed |
| Bore Size [Min] | 0.5 in |
| Material Internal Use | Atomized Metals |
| Type | KF-1 |
| Belt Pitch | 3/8 in |
| Pitch Diameter | 3.82 in |
| Outside Dia. | 3.79 in |
| No. of Teeth | 32 |
| Hub Type | A |
| Weight | 1.9 LB |
| EAN or UPC | 697950083803 |

