- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 32 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Teeth Face Width | 1.25 in |
| Bushing Bore Size [Max] | 1.625 in |
| Bore Type | Bushed |
| Bushing Series | 1610 |
| Width Across Teeth | 1.063 in |
| Material | Steel |
| No. of Teeth | 32 |
| Length Through Bore | 1 in |
| Hub Projection | 1/4 in |
| Belt Width | 1 in |
| Pitch Dia. | 3.82 in |
| Bore Size [Max] | 1.625 in |
| Construction Internal | Solid |
| Flange O.D. | 4.044 in |
| Bushing Bore Size [Min] | 0.5 in |
| Outside Dia. | 3.79 in |
| Bushing Type | Taper-Lock |
| Finished Bore | N/A |
| Material External Use | Steel |
| Belt Pitch | 3/8 in |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.625 in |
| Material Internal Use | Atomized Metals |
| Hub Type | A |
| Belt Size | L |
| Pitch Diameter | 3.82 in |
| Type | KF-1 |
| Bore Size [Min] | 0.5 in |
| Weight | 2.7 LB |
| EAN or UPC | 697950083810 |

