- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 40 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Pitch Dia. | 6.366 in |
| No. of Teeth | 40 |
| Bushing Series | 2517 |
| Material External Use | Cast Iron |
| Belt Size | H |
| Bushing Bore Size [Min] | 0.5 in |
| Type | KF-1 |
| Belt Pitch | 1/2 in |
| Outside Dia. | 6.312 in |
| Flange O.D. | 6.595 in |
| Bore Size [Min] | 0.5 in |
| Bushing Type | Taper-Lock |
| Hub Type | A |
| Material | Cast Iron |
| Bore Range [Min] | 0.5 in |
| Finished Bore | N/A |
| Bore Size [Max] | 2.5 in |
| Construction Internal | Solid |
| Bore Range [Max] | 2.5 in |
| Belt Width | 1.5 in |
| Teeth Face Width | 1.813 in |
| Pitch Diameter | 6.366 in |
| Bore Type | Bushed |
| Material Internal Use | Cast Iron |
| Bushing Bore Size [Max] | 2.5 in |
| Width Across Teeth | 1.563 in |
| Length Through Bore | 1.813 in |
| Weight | 11.44 LB |
| EAN or UPC | 697950083858 |

