- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 48 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 0.875 in |
| Bushing Series | 3020 |
| Belt Pitch | 1/2 in |
| Outside Dia. | 7.585 in |
| Teeth Face Width | 2.344 in |
| Bushing Bore Size [Min] | 0.938 in |
| Belt Width | 2 in |
| Material External Use | Cast Iron |
| Flange O.D. | 7.867 in |
| Bushing Type | Taper-Lock |
| Length Through Bore | 2 in |
| Pitch Dia. | 7.639 in |
| Bore Type | Bushed |
| Finished Bore | N/A |
| Bushing Bore Size [Max] | 3 in |
| No. of Teeth | 48 |
| Bore Size [Min] | 0.938 in |
| Hub Type | A |
| Material Internal Use | Cast Iron |
| Bore Size [Max] | 3 in |
| Width Across Teeth | 2.094 in |
| Bore Range [Max] | 3 in |
| Material | Cast Iron |
| Construction Internal | Solid |
| Type | KF-1 |
| Belt Size | H |
| Pitch Diameter | 7.639 in |
| Weight | 14.3 LB |
| EAN or UPC | 697950083957 |

