- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 48 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Size [Max] | 2 in |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 5.73 in |
| Belt Width | 0.5 in |
| Pitch Diameter | 5.73 in |
| Hub Projection | 1/2 in |
| Teeth Face Width | 0.75 in |
| Bore Range [Max] | 2 in |
| Material External Use | Cast Iron |
| Hub Type | B |
| Type | CF-1 |
| Belt Pitch | 3/8 in |
| Flange O.D. | 5.95 in |
| Bushing Type | Taper-Lock |
| Bushing Bore Size [Min] | 0.5 in |
| Hub Dia. | 3.938 in |
| Width Across Teeth | 0.563 in |
| Construction Internal | Solid |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.25 in |
| Material | Cast Iron |
| Bushing Series | 2012 |
| Bore Size [Min] | 0.5 in |
| No. of Teeth | 48 |
| Bore Type | Bushed |
| Finished Bore | N/A |
| Outside Dia. | 5.7 in |
| Belt Size | L |
| Bushing Bore Size [Max] | 2 in |
| Weight | 4.88 LB |
| EAN or UPC | 697950083971 |

