- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 60 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| No. of Teeth | 60 |
| Construction Internal | Web |
| Material | Cast Iron |
| Belt Pitch | 1/2 in |
| Bore Type | Bushed |
| Belt Width | 1.5 in |
| Pitch Dia. | 9.549 in |
| Bore Range [Min] | 0.875 in |
| Bore Size [Min] | 0.938 in |
| Finished Bore | N/A |
| Bushing Type | Taper-Lock |
| Bushing Bore Size [Min] | 0.938 in |
| Hub Type | A |
| Bushing Bore Size [Max] | 3 in |
| Bushing Series | 3020 |
| Pitch Diameter | 9.549 in |
| Outside Dia. | 9.495 in |
| Bore Size [Max] | 3 in |
| Belt Size | H |
| Material External Use | Cast Iron |
| Width Across Teeth | 1.813 in |
| Hub Dia. | 6 1/4 in |
| Type | C-2 |
| Material Internal Use | Cast Iron |
| Teeth Face Width | 1.813 in |
| Length Through Bore | 2 in |
| Bore Range [Max] | 3 in |
| Weight | 24.8 LB |
| EAN or UPC | 697950084039 |

