- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 60 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Type | Taper-Lock |
| Construction Internal | Web |
| Pitch Dia. | 9.549 in |
| Teeth Face Width | 2.344 in |
| Belt Size | H |
| Hub Type | A |
| Width Across Teeth | 2.343 in |
| Belt Pitch | 1/2 in |
| Belt Width | 2 in |
| Type | A-2 |
| Bushing Bore Size [Min] | 0.938 in |
| Material | Cast Iron |
| Outside Dia. | 9.495 in |
| Finished Bore | N/A |
| Bore Type | Bushed |
| Bore Range [Min] | 0.875 in |
| Bore Range [Max] | 3 in |
| Material Internal Use | Cast Iron |
| No. of Teeth | 60 |
| Bushing Series | 3020 |
| Bushing Bore Size [Max] | 3 in |
| Length Through Bore | 2 in |
| Pitch Diameter | 9.549 in |
| Bore Size [Min] | 0.938 in |
| Material External Use | Cast Iron |
| Bore Size [Max] | 3 in |
| Weight | 15.3 LB |
| EAN or UPC | 697950084046 |

