- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 60 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Type | Bushed |
| Hub Projection | 1/4 in |
| Material Internal Use | Cast Iron |
| Construction Internal | Web |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 2 in |
| Bore Size [Min] | 0.5 in |
| No. of Teeth | 60 |
| Outside Dia. | 7.132 in |
| Material External Use | Cast Iron |
| Bore Range [Min] | 0.5 in |
| Pitch Dia. | 7.162 in |
| Pitch Diameter | 7.162 in |
| Bore Size [Max] | 2 in |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Size | L |
| Teeth Face Width | 0.75 in |
| Bushing Bore Size [Max] | 2 in |
| Width Across Teeth | 0.75 in |
| Length Through Bore | 1.25 in |
| Type | C-2 |
| Bushing Series | 2012 |
| Finished Bore | N/A |
| Hub Dia. | 4 3/8 in |
| Belt Pitch | 3/8 in |
| Belt Width | 0.5 in |
| Hub Type | C |
| Material | Cast Iron |
| Weight | 7.49 LB |
| EAN or UPC | 697950084060 |

