- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 60 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 1.4375 in |
| Bore Size [Min] | 1.438 in |
| Bore Range [Max] | 4 in |
| Material | Cast Iron |
| Pitch Diameter | 16.711 in |
| Outside Dia. | 16.601 in |
| Type | C-3 |
| Hub Projection | 0.719 in |
| No. of Teeth | 60 |
| Pitch Dia. | 16.711 in |
| Material External Use | Cast Iron |
| Bushing Series | 4040 |
| Finished Bore | N/A |
| Bushing Bore Size [Min] | 1.438 in |
| Construction Internal | Spoked |
| Bushing Type | Taper-Lock |
| Hub Type | C |
| Width Across Teeth | 2.563 in |
| Bore Size [Max] | 4 in |
| Belt Pitch | 7/8 in |
| Teeth Face Width | 2.563 in |
| Belt Size | XH |
| Material Internal Use | Cast Iron |
| Hub Dia. | 8 1/2 in |
| Bushing Bore Size [Max] | 4 in |
| Belt Width | 2 in |
| Bore Type | Bushed |
| Length Through Bore | 4 in |
| Weight | 75.0 LB |
| EAN or UPC | 697950084091 |

