- 1" Bore Ball Bearing Discharge Unit
| Bore Size | 1 in |
| Bolt Hole Spacing Horizontal | 3 7/8 in |
| Length Through Bore | 1.375 in |
| Bolt Hole Spacing Vertical | 1 15/16 in |
| Bolt Holes | 3 |
| Bolt Hole Size | 3/8 in |
| Flange Thickness | 1/2 in |
| Weight | 1.5 LB |
| EAN or UPC | 69795008288 |

