- 1 1/2" Bore Ball Bearing Discharge Unit
| Bolt Hole Spacing Vertical | 2 13/16 in |
| Bore Size | 1.5 in |
| Flange Thickness | 9/16 in |
| Length Through Bore | 2 in |
| Bolt Hole Size | 1/2 in |
| Bolt Hole Spacing Horizontal | 5 5/8 in |
| Bolt Holes | 3 |
| Weight | 5.5 LB |
| Bolt Hole Spacing Vertical | 2 13/16 in |
| Bore Size | 1.5 in |
| Flange Thickness | 9/16 in |
| Length Through Bore | 2 in |
| Bolt Hole Size | 1/2 in |
| Bolt Hole Spacing Horizontal | 5 5/8 in |
| Bolt Holes | 3 |
| Weight | 5.5 LB |