- 2" Bore Ball Bearing Discharge Unit
| Flange Thickness | 5/8 in |
| Bolt Hole Spacing Vertical | 3 5/8 in |
| Length Through Bore | 2.125 in |
| Bolt Hole Spacing Horizontal | 7 1/4 in |
| Bolt Hole Size | 1/2 in |
| Bore Size | 2 in |
| Bolt Holes | 3 |
| Weight | 8.4 LB |
| EAN or UPC | 697950082851 |

