- 3" Bore Ball Bearing Discharge Unit
| Bore Size | 3 in |
| Flange Thickness | 0.875 in |
| Length Through Bore | 3.5 in |
| Bolt Holes | 3 |
| Bolt Hole Spacing Horizontal | 8 1/2 in |
| Bolt Hole Size | 3/4 in |
| Bolt Hole Spacing Vertical | 4 1/4 in |
| Weight | 19.5 LB |
| Bore Size | 3 in |
| Flange Thickness | 0.875 in |
| Length Through Bore | 3.5 in |
| Bolt Holes | 3 |
| Bolt Hole Spacing Horizontal | 8 1/2 in |
| Bolt Hole Size | 3/4 in |
| Bolt Hole Spacing Vertical | 4 1/4 in |
| Weight | 19.5 LB |