- 3 7/16" Bore Ball Bearing Discharge Unit
| Length Through Bore | 4 in |
| Flange Thickness | 1 in |
| Bore Size | 3.4375 in |
| Bolt Holes | 3 |
| Bolt Hole Spacing Vertical | 4 3/4 in |
| Bolt Hole Spacing Horizontal | 9 1/2 in |
| Bolt Hole Size | 3/4 in |
| Weight | 25.0 LB |
| EAN or UPC | 69795008295 |

