- 1" Bore Ball Bearing Flange
| Bolt Hole Size | 3/8 in |
| Length Through Bore | 1.37532 in |
| Bolt Hole Spacing Vertical | 2 3/4 in |
| Bolt Hole Spacing Horizontal | 2 3/4 in |
| Bolt Holes | 4 |
| Bore Size | 1 in |
| Flange Thickness | 1/2 in |
| Weight | 1.9 LB |
| EAN or UPC | 697950082936 |
| Bolt Hole Size | 3/8 in |
| Length Through Bore | 1.37532 in |
| Bolt Hole Spacing Vertical | 2 3/4 in |
| Bolt Hole Spacing Horizontal | 2 3/4 in |
| Bolt Holes | 4 |
| Bore Size | 1 in |
| Flange Thickness | 1/2 in |
| Weight | 1.9 LB |
| EAN or UPC | 697950082936 |