- 1 1/2" Bore Ball Bearing Flange
| Bolt Holes | 4 |
| Length Through Bore | 2 in |
| Flange Thickness | 9/16 in |
| Bolt Hole Spacing Vertical | 4 in |
| Bolt Hole Spacing Horizontal | 4 in |
| Bore Size | 1.5 in |
| Bolt Hole Size | 1/2 in |
| Weight | 6.3 LB |
| EAN or UPC | 697950082950 |
| Bolt Holes | 4 |
| Length Through Bore | 2 in |
| Flange Thickness | 9/16 in |
| Bolt Hole Spacing Vertical | 4 in |
| Bolt Hole Spacing Horizontal | 4 in |
| Bore Size | 1.5 in |
| Bolt Hole Size | 1/2 in |
| Weight | 6.3 LB |
| EAN or UPC | 697950082950 |