- 1 1/2" Bore Roller Bearing Flange
| Bolt Holes | 4 |
| Length Through Bore | 3.5 in |
| Bore Size | 1.5 in |
| Bolt Hole Spacing Vertical | 4 1/8 in |
| Bolt Hole Size | 1/2 in |
| Bolt Hole Spacing Horizontal | 4 1/8 in |
| Flange Thickness | 1.188 in |
| Weight | 10.0 LB |
| EAN or UPC | 697950082967 |

