- 2" Bore Ball Bearing Flange
| Bolt Holes | 4 |
| Bolt Hole Spacing Horizontal | 5 1/8 in |
| Flange Thickness | 11/16 in |
| Bore Size | 2 in |
| Bolt Hole Spacing Vertical | 5 1/8 in |
| Length Through Bore | 2.375 in |
| Bolt Hole Size | 5/8 in |
| Weight | 9.6 LB |
| EAN or UPC | 697950082981 |
| Bolt Holes | 4 |
| Bolt Hole Spacing Horizontal | 5 1/8 in |
| Flange Thickness | 11/16 in |
| Bore Size | 2 in |
| Bolt Hole Spacing Vertical | 5 1/8 in |
| Length Through Bore | 2.375 in |
| Bolt Hole Size | 5/8 in |
| Weight | 9.6 LB |
| EAN or UPC | 697950082981 |